£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
ER/L-UN : External American UN full profile (UN, UNC, UNF, UNEF) laydown threading inserts. ER/L - ground periphery and rake, ERB - with a chipformer and peripherally ground, ERM - with a chipformer for general industry.
Grade: IC250
For high loads and medium to high cutting speed.
ISO Range - P/M/K: (P15-P35)(M20-M40)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
Insert Type | Laydown |
ISO Category Grade | M P |
ISO Cut | M20 to M40 P15 to P35 |
ISO Designation | 16ER 10 UN |
Manufacturer Grade | IC250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 1.5mm |
Teeth per Inch | 10TPI |
Thread Height Difference | 1.1mm |
Thread Profile Type | Full Profile |
Thread Standard | UN |
Threading Location | External |
UNSPSC Code | 23242105 |