£14.79
Ex VAT
£17.75
Inc VAT
14 Variations Available
Product Details
Product Specification
ER/L-UN : External American UN full profile (UN, UNC, UNF, UNEF) laydown threading inserts. ER/L - ground periphery and rake, ERB - with a chipformer and peripherally ground, ERM - with a chipformer for general industry.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Insert Size | 16 |
Insert Style | 16ER |
Manufacturer Grade | IC908 |
Thread Standard | UN |
UNSPSC Code | 23242105 |