noscriptIscar 16ER A60 INSERT GRADE IC908 5901944 | Cromwell Tools

Iscar

16ER A60 INSERT GRADE IC908

SKU:

ISC1211100T

MPN:

5901944

£14.79

Ex VAT

£17.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These external 60° partial profile threading inserts are versatile and durable. They are coated in a hard, fine grain substrate which has excellent chipping resistance. The inserts have excellent wear and oxidation resistance.


    Features and Benefits
    • External 60° threading inserts
    • Highly versatile
    • High resistances to chipping, wear and oxidation


    Typical Applications
    • Steels
    • Alloy steels
    • Austenitic steel
    • High temperature alloys


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Style

    16ER

    Manufacturer Grade

    IC908

    UNSPSC Code

    23242105