£13.49
Ex VAT
£16.19
Inc VAT
5 Variations Available
Product Details
Product Specification
These external 60° partial profile threading inserts are versatile and durable. They are coated in a hard, fine grain substrate which has excellent chipping resistance. The inserts have excellent wear and oxidation resistance.
Features and Benefits
• External 60° threading inserts
• Highly versatile
• High resistances to chipping, wear and oxidation
Typical Applications
• Steels
• Alloy steels
• Austenitic steel
• High temperature alloys
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
Insert Type | Laydown |
ISO Category Grade | K M P |
ISO Cut | K20 to K40 M20 to M30 P15 to P30 |
ISO Designation | 16ER G60 |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 1.7mm |
Teeth per Inch | 8 to 14TPI |
Thread Height Difference | 1.2mm |
Thread Pitch | 1.75mm to 3mm |
Thread Profile Type | Partial Profile |
Thread Standard | Partial Profile 60° |
Threading Location | External |
UNSPSC Code | 23242105 |