£12.49
Ex VAT
£14.99
Inc VAT
3 Variations Available
Product Details
Product Specification
External 55° partial profile threading insert.
ER/L - ground periphery and rake
ERB - with a chipformer and peripherally ground
ERM - with a chipformer
Grade IC908
(P15-P30, M20-M30, K20-K30) PVD coated. Suitable for low to medium speed. IC908 high toughness for interrupted cuts. Excellent notch wear and build up edge resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
Insert Type | Laydown |
ISO Category Grade | K M P |
ISO Cut | K20 to K40 M20 to M30 P15 to P30 |
ISO Designation | 16ERM AG55 |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 1.7mm |
Teeth per Inch | 8 to 48TPI |
Thread Height Difference | 1.2mm |
Thread Pitch | 0.5mm to 3mm |
Thread Profile Type | Partial Profile |
Thread Standard | Partial Profile 55° |
Threading Location | External |
UNSPSC Code | 23242105 |