noscriptIscar 16ERM AG60 INSERT GRADE I C908 5901519 | Cromwell Tools

Iscar

16ERM AG60 INSERT GRADE I C908

SKU:

ISC1211620T

MPN:

5901519

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (15)

    Product Details

    These external 60° partial profile threading inserts are versatile and durable. They are coated in a hard, fine grain substrate which has excellent chipping resistance. The inserts have excellent wear and oxidation resistance.


    Features and Benefits
    • External 60° threading inserts
    • Highly versatile
    • High resistances to chipping, wear and oxidation


    Typical Applications
    • Steels
    • Alloy steels
    • Austenitic steel
    • High temperature alloys


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Style

    16ER

    Manufacturer Grade

    IC908

    UNSPSC Code

    23242105