£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
CoroThread® 266LG MJ External Threading Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Size | 16L |
Insert Style | 266LG |
Manufacturer Grade | 1125 |
Material | Carbide |
Thread Pitch | 1.50 |
Thread Standard | MJ60 |
UNSPSC Code | 23242105 |