£19.99
Ex VAT
£23.99
Inc VAT
13 Variations Available
Product Details
Product Specification
CoroThread® 266LG Unified (UN) External Threading Inserts Grade 1125
Insert Grade 1125
(K15)(M20)(N20)(P20)(S20)
PVD (Ti,Cr,Al)N+(Ti,Al)N Coated grade for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 16 |
Insert Style | 266LG |
Manufacturer Grade | 1125 |
Material | Carbide |
Teeth per Inch | 24TPI |
Thread Standard | UN |
UNSPSC Code | 23242105 |