SKU:
SNK1210252G
MPN:
5757643
£19.99
Ex VAT
£23.99
Inc VAT
3 Variations Available
Product Details
Product Specification
For use with External Threading Toolholders
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
Insert Type | Laydown |
ISO Category Grade | K M N P S |
ISO Cut | K15 M20 N20 P20 S20 |
ISO Designation | 266LG-16WH01A140M |
Manufacturer Grade | GC1125 |
Material | Carbide |
Number of Cutting Points | 3 |
Teeth per Inch | 14TPI |
Thickness | 3.96mm |
Thread Height Difference | 0.26mm |
Thread Profile Type | Full Profile |
Thread Standard | Whitworth 55° |
Threading Location | External |
UNSPSC Code | 23242105 |