SKU:
SNK1210425C
MPN:
5757909
£19.99
Ex VAT
£23.99
Inc VAT
9 Variations Available
Product Details
Product Specification
CoroThread® 266LL Metric Internal Threading Inserts Grade
Insert Grade 1125
(K15)(M20)(N20)(P20)(S20)
PVD (Ti,Cr,Al)N+(Ti,Al)N Coated grade for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
Insert Type | Laydown |
ISO Category Grade | K M N P S |
ISO Cut | K15 M20 N20 P20 S20 |
ISO Designation | 266LL-16MM01A125M |
Manufacturer Grade | GC1125 |
Material | Carbide |
Number of Cutting Points | 3 |
Teeth per Inch | naTPI |
Thickness | 3.96mm |
Thread Height Difference | 0.07mm |
Thread Pitch | 1.25 |
Thread Profile Type | Full Profile |
Thread Standard | ISO Metric |
Threading Location | Internal |
UNSPSC Code | 23242105 |