Sandvik Coromant

266LL-16UN01A120M, Threading Insert, Grade GC1125, UN

SKU:

SNK1210482P

MPN:

5757893

£19.99

Ex VAT

£23.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    PArt of the CoroThread® 266LL series, these unified (UN) internal threading inserts are constructed from grade 1125 carbide and are finished with a TiAlN coating. Suited for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials, the inserts can be purchased in a range of sizes and specifications to suit your exact requirements.


    Features and Benefits
    • Unique iLock™ interface for maximum stability and accuracy
    • Precision over and under coolant for improved chip control
    • Manufactured from grade 1125 carbide for resilience
    • TiAlN coating for bolstered durability
    • Available in a wide range of sizes to ensure you find the right product


    Typical Applications
    • For use on steels including stainless steels and hardened steels, cast iron, non-ferrous materials and heat resistant super alloys


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Cutting Direction

    Left Hand

    ECLASS Code

    21010901

    Finish/Coating

    TiAlN

    Inscribed Circle

    9.525

    Insert Length

    16mm

    Insert Size

    CoroThread 266/254 -internal size 16L

    Insert Style

    266LL

    Insert Type

    Laydown

    ISO Category Grade

    H K M N P S

    ISO Cut

    K15 M20 N20 P20 S20

    ISO Designation

    266LL-16UN01A120M 1125

    Manufacturer Grade

    1125

    Material

    Carbide

    MFR Part No.

    12445333

    Number of Cutting Points

    3

    Teeth per Inch

    12TPI

    Thickness

    3.969mm

    Thread Height Difference

    0.13mm

    Thread Profile Type

    Full Profile

    Thread Standard

    UN

    Threading Location

    Internal

    UNSPSC Code

    23242105