£19.99
Ex VAT
£23.99
Inc VAT
9 Variations Available
Product Details
Product Specification
PArt of the CoroThread® 266LL series, these unified (UN) internal threading inserts are constructed from grade 1125 carbide and are finished with a TiAlN coating. Suited for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials, the inserts can be purchased in a range of sizes and specifications to suit your exact requirements.
Features and Benefits
• Unique iLock™ interface for maximum stability and accuracy
• Precision over and under coolant for improved chip control
• Manufactured from grade 1125 carbide for resilience
• TiAlN coating for bolstered durability
• Available in a wide range of sizes to ensure you find the right product
Typical Applications
• For use on steels including stainless steels and hardened steels, cast iron, non-ferrous materials and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525mm |
Insert Size | CoroThread 266/254 -internal size 16L |
Insert Style | 266LL |
ISO Category Grade | H K M N P S |
ISO Designation | 266LL-16UN01A180M 1125 |
Manufacturer Grade | 1125 |
Material | Carbide |
MFR Part No. | 12445263 |
Number of Cutting Points | 3 |
Teeth per Inch | 18TPI |
Thickness | 3.969mm |
Thread Height Difference | 0.08mm |
Thread Profile Type | Full Profile |
Thread Standard | UN |
Threading Location | Internal |
UNSPSC Code | 23242105 |