£25.49
Ex VAT
£30.59
Inc VAT
5 Variations Available
Product Details
Product Specification
CoroThread® 266RG AC External Threading Inserts Grade 1135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
Insert Style | 266RG |
ISO Designation | 266RG-16AC01F080E 1135 |
Manufacturer Grade | 1135 |
Thickness | 3.969mm |
Thread Height Difference | 2.08mm |
Thread Pitch | 0.80 |
Thread Profile Type | Full Profile |
UNSPSC Code | 23242105 |