£25.49
Ex VAT
£30.59
Inc VAT
5 Variations Available
Product Details
Product Specification
CoroThread® 266RG AC External Threading Inserts Grade 1135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | 266RG |
Manufacturer Grade | 1135 |
Material | Carbide |
Teeth per Inch | 10TPI |
Thread Standard | AC |
UNSPSC Code | 23242105 |