Sandvik Coromant

266RG-16MM01A125M INSERT GRADE 1135

SKU:

SNK1210003B

MPN:

5781865

£19.99

Ex VAT

£23.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    CoroThread® 266 is designed with an iLock interface to combat the extreme forces placed upon the insert in the threading operations. The tool guarantees excellent insert stability for ultimate accuracy, surface finish and product consistency.


    Benefits:
    Reduced machine- and downtime
    Excellent surface finish due to the exceptional stability
    High product consistency
    Three sharp cutting edges for high-quality threads
    Multi-point inserts available, require fever passes resulting in increased productivity


    Features:
    Large standard product range of tools and thread profile inserts
    Insert geometries and grades for all materials
    Unique guide rail interface between the insert and tip seat
    Good edge indexing
    Easy to mount the insert correctly
    3 different insert sizes 16, 22 and 27± (3/8, 1/2 and 5/8 inch)
    Pitches from 0.5 up to 7.0 mm (0.02-3.0 threads/inch)


    Application:
    First choice for all thread turning
    Dedicated geometries and grades for all materials
    Minimum internal hole from 20 mm (0.787 inch)


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21010901

    Insert Style

    266RG

    Manufacturer Grade

    1135

    UNSPSC Code

    23242105