noscriptSandvik Coromant 266RG-16MM01C150M INSERT GRADE 1125 5781873 | Cromwell Tools

Sandvik Coromant

266RG-16MM01C150M INSERT GRADE 1125

SKU:

SNK1210661F

MPN:

5781873

£22.19

Ex VAT

£26.63

Inc VAT

AVAILABLE TO ORDER

    Product Details

    CoroThread® 266RG metric external threading inserts feature a hard carbide construction with a PVD TiAlN coating for increased heat and wear resistance. Ideal for threading cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.


    Features and Benefits
    • Hard carbide construction for increased tool toughness
    • PVD TiAlN coating for greater heat and wear resistance
    • 3 cutting edges for excellent cutting performance


    Typical Applications
    • Cast iron
    • Stainless steel
    • Non ferrous metals
    • Steel
    • Heat resistant materials


    Standards
    • Insert Grade 1125
    • (K15)(M20)(N20)(P20)(S20)


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21010901

    Insert Style

    266RG

    ISO Category Grade

    K M N P S

    Manufacturer Grade

    GC1125

    UNSPSC Code

    23242105