£19.99
Ex VAT
£23.99
Inc VAT
24 Variations Available
Product Details
Product Specification
CoroThread® 266RG Unified (UN) External Threading Inserts Grade 1125
Insert Grade 1125
(K15)(M20)(N20)(P20)(S20)
PVD (Ti,Cr,Al)N+(Ti,Al)N Coated grade for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
ISO Designation | 266RG-16UN01A110M 1125 |
Manufacturer Grade | 1125 |
Thickness | 3.969mm |
Thread Height Difference | 0.3mm |
Thread Profile Type | Full Profile |
Thread Standard | UN |
Threading Location | External |
UNSPSC Code | 23242105 |