£19.99
Ex VAT
£23.99
Inc VAT
4 Variations Available
Product Details
Product Specification
CoroThread® 266RG VM External Threading Inserts Grade 1135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
ISO Designation | 266RG-16VM01A002M 1135 |
Thickness | 3.969mm |
Thread Height Difference | 0.2mm |
Thread Profile Type | Partial Profile |
Threading Location | External |
UNSPSC Code | 23242105 |