SKU:
SNK1210870K
MPN:
5781951
£22.19
Ex VAT
£26.63
Inc VAT
17 Variations Available
Product Details
Product Specification
Part of the CoroThread® 266 series, these whitworth (W) external threading inserts are manufactured from grade 1125 carbide with a TiAlN coating. Suited for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials, the inserts are available to purchase in an array of sizes and specifications.
Features and Benefits
• Part of the CoroThread® 266 range that offers iLock™ interface for secure hold and precision over and under coolant for chip control
• Finished with a TiAlN coating for bolstered resilience
• Manufactured from grade 1125 carbide for durability
• Available in a variety of sizes and specifications to suit your needs
Typical Applications
• Suited for use on steels including stainless and hardened steels, cast iron, non-ferrous materials and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
Insert Style | 266RG |
ISO Category Grade | H K M N P S |
ISO Designation | 266RG-16WH01A090M 1125 |
Manufacturer Grade | 1125 |
Material | Carbide |
MFR Part No. | 12445613 |
Number of Cutting Points | 3 |
Series | CoroThread® 266 |
Teeth per Inch | 9TPI |
Thickness | 3.969mm |
Thread Height Difference | 0.42mm |
Thread Profile Type | Full Profile |
Thread Standard | Whitworth |
Threading Location | External |
UNSPSC Code | 23242105 |