£22.49
Ex VAT
£26.99
Inc VAT
8 Variations Available
Product Details
Product Specification
CoroThread® 266RG Whitworth (W) External Threading Inserts Grade 1135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Size | 16 |
Insert Style | 266RG |
Manufacturer Grade | 1135 |
Material | Carbide |
Teeth per Inch | 16TPI |
Thread Standard | Whitworth |
UNSPSC Code | 23242105 |