Sandvik Coromant

266RG-16WH01F110E INSERT GRADE 1135

SKU:

SNK1210005C

MPN:

5857583

£19.99

Ex VAT

£23.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    CoroThread® 266RG Whitworth (W) External Threading Inserts Grade 1135


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Cutting Direction

    Right Hand

    ECLASS Code

    21010901

    Insert Size

    16

    Insert Style

    266RG

    Manufacturer Grade

    1135

    Material

    Carbide

    Teeth per Inch

    16TPI

    Thread Standard

    Whitworth

    UNSPSC Code

    23242105