SKU:
SNK1210953H
MPN:
5757876
£31.99
Ex VAT
£38.39
Inc VAT
26 Variations Available
Product Details
Product Specification
CoroThread® 266RG metric external threading inserts feature a hard carbide construction with a PVD TiAlN coating for increased heat and wear resistance. Ideal for threading cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.
Features and Benefits
• Hard carbide construction for increased tool toughness
• PVD TiAlN coating for greater heat and wear resistance
• 3 cutting edges for excellent cutting performance
Typical Applications
• Cast iron
• Stainless steel
• Non ferrous metals
• Steel
• Heat resistant materials
Standards
• Insert Grade 1125
• (K15)(M20)(N20)(P20)(S20)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 12.7 |
Insert Length | 22mm |
Insert Size | 22 |
Insert Type | Laydown |
ISO Category Grade | K M N P S |
ISO Cut | K15 M20 N20 P20 S20 |
ISO Designation | 266RG-22MM01A600M |
Manufacturer Grade | GC1125 |
Material | Carbide |
Number of Cutting Points | 3 |
Teeth per Inch | naTPI |
Thickness | 5.563mm |
Thread Height Difference | 0.86mm |
Thread Pitch | 6 |
Thread Profile Type | Full Profile |
Thread Standard | ISO Metric |
Threading Location | External |
UNSPSC Code | 23242105 |