£37.99
Ex VAT
£45.59
Inc VAT
15 Variations Available
Product Details
Product Specification
CoroThread® 266RG External Threading Inserts Grade
Insert Grade 1125
(K15)(M20)(N20)(P20)(S20)
PVD (Ti,Cr,Al)N+(Ti,Al)N Coated grade for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiN |
Inscribed Circle | 12.7 |
Insert Length | 22mm |
Insert Size | 22 |
ISO Designation | 266RG-22V501A0403E 1020 |
Thickness | 5.563mm |
Thread Height Difference | 0.62mm |
Thread Profile Type | Full Profile |
Threading Location | External |
UNSPSC Code | 23242105 |