SKU:
SNK1211298K
MPN:
5781976
£19.99
Ex VAT
£23.99
Inc VAT
24 Variations Available
Product Details
Product Specification
CoroThread® 266RL Metric Internal Threading Inserts Grade 1135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
ISO Category Grade | K M N P S |
ISO Designation | 266RL-16MM01A200M 1135 |
Manufacturer Grade | 1135 |
Material | Carbide |
Teeth per Inch | naTPI |
Thickness | 3.969mm |
Thread Height Difference | 0.12mm |
Thread Pitch | 2 |
Thread Profile Type | Full Profile |
Thread Standard | ISO Metric |
Threading Location | Internal |
UNSPSC Code | 23242105 |