SKU:
SNK1211452G
MPN:
5757961
£19.99
Ex VAT
£23.99
Inc VAT
3 Variations Available
Product Details
Product Specification
CoroThread® 266RL VM Internal Threading Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
Insert Type | Laydown |
ISO Category Grade | K M N P S |
ISO Cut | K15 M20 N20 P20 S20 |
ISO Designation | 266RL-16VM01A001M |
Manufacturer Grade | GC1125 |
Material | Carbide |
Number of Cutting Points | 3 |
Teeth per Inch | 14TPI |
Thread Height Difference | 0.06mm |
Thread Standard | V-Profile 60° |
Threading Location | Internal |
UNSPSC Code | 23242105 |