£22.19
Ex VAT
£26.63
Inc VAT
3 Variations Available
Product Details
Product Specification
CoroThread® 266RL VM Internal Threading Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
ISO Category Grade | K M N P S |
ISO Designation | 266RL-16VM01A002M 1125 |
Manufacturer Grade | GC1125 |
Thickness | 3.969mm |
Thread Height Difference | 0.09mm |
Thread Profile Type | Partial Profile |
Threading Location | Internal |
UNSPSC Code | 23242105 |