Sandvik Coromant

266RL-16WH01A100M INSERT GRADE 1125

SKU:

SNK1211481M

MPN:

5757941

£19.99

Ex VAT

£23.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    CoroThread® 266RL Whitworth (W) Internal Threading Inserts Grade 1125


    Insert Grade 1125
    (K15)(M20)(N20)(P20)(S20)
    PVD (Ti,Cr,Al)N+(Ti,Al)N Coated grade for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Cutting Direction

    Right Hand

    ECLASS Code

    21010901

    Insert Size

    16

    Insert Style

    266RL

    Manufacturer Grade

    1125

    Material

    Carbide

    Teeth per Inch

    16TPI

    Thread Standard

    Whitworth

    UNSPSC Code

    23242105