£37.99
Ex VAT
£45.59
Inc VAT
4 Variations Available
Product Details
Product Specification
CoroThread® 266RL AC Internal Threading Inserts Grade 1020
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7 |
Insert Length | 22mm |
Insert Size | 22 |
ISO Category Grade | M N P |
ISO Designation | 266RL-22AC01F060E 1020 |
Manufacturer Grade | 1020 |
Thickness | 5.563mm |
Thread Height Difference | 2.76mm |
Thread Profile Type | Full Profile |
Threading Location | Internal |
UNSPSC Code | 23242105 |