SKU:
SNK1211555K
MPN:
5758050
£31.99
Ex VAT
£38.39
Inc VAT
18 Variations Available
Product Details
Product Specification
CoroThread® 266RL Metric Internal Threading Inserts Grade 1125
Insert Grade 1125
(K15)(M20)(N20)(P20)(S20)
PVD (Ti,Cr,Al)N+(Ti,Al)N Coated grade for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7 |
Insert Length | 22mm |
Insert Size | 22 |
ISO Category Grade | K M N P S |
ISO Designation | 266RL-22MM01A400M 1125 |
Manufacturer Grade | GC1125 |
Material | Carbide |
Teeth per Inch | naTPI |
Thickness | 5.563mm |
Thread Height Difference | 0.3mm |
Thread Pitch | 4 |
Thread Profile Type | Full Profile |
Thread Standard | ISO Metric |
Threading Location | Internal |
UNSPSC Code | 23242105 |