£30.49
Ex VAT
£36.59
Inc VAT
8 Variations Available
Product Details
Product Specification
CoroThread® 266RL Metric Internal Threading Inserts Grade 1020
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7 |
Insert Length | 22mm |
Insert Size | 22 |
ISO Category Grade | M N P |
ISO Designation | 266RL-22MM01A400M 1020 |
Manufacturer Grade | GC1020 |
Thickness | 5.563mm |
Thread Height Difference | 0.3mm |
Thread Profile Type | Full Profile |
Thread Standard | ISO Metric |
Threading Location | Internal |
UNSPSC Code | 23242105 |