SKU:
SNK1211743X
MPN:
5758092
£31.99
Ex VAT
£38.39
Inc VAT
3 Variations Available
Product Details
Product Specification
CoroThread® 266RL VM Internal Threading Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 12.7 |
Insert Length | 22mm |
Insert Size | 22 |
Insert Type | Laydown |
ISO Category Grade | K M N P S |
ISO Cut | K15 M20 N20 P20 S20 |
ISO Designation | 266RL-22VM01A001M |
Manufacturer Grade | GC1125 |
Material | Carbide |
Number of Cutting Points | 3 |
Thread Height Difference | 0.26mm |
Thread Pitch | 6 |
Thread Standard | V-Profile 60° |
Threading Location | Internal |
UNSPSC Code | 23242105 |