£31.99
Ex VAT
£38.39
Inc VAT
3 Variations Available
Product Details
Product Specification
CoroThread® 266RL VW Internal Threading Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Size | 22 |
Insert Style | 266RL |
Manufacturer Grade | 1125 |
Material | Carbide |
Teeth per Inch | 22TPI |
Thread Standard | Whitworth |
UNSPSC Code | 23242105 |