£30.49
Ex VAT
£36.59
Inc VAT
5 Variations Available
Product Details
Product Specification
CoroThread® 266RL Whitworth (W) Internal Threading Inserts Grade 1020
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7 |
Insert Length | 22mm |
Insert Size | 22 |
Insert Type | Laydown |
ISO Category Grade | K M N P S |
ISO Cut | K15 M20 N25 P20 S20 |
ISO Designation | 266RL-22WH01A045M |
Manufacturer Grade | GC1020 |
Material | Carbide |
Number of Cutting Points | 3 |
Teeth per Inch | 4.5TPI |
Thread Height Difference | 0.85mm |
Thread Profile Type | Full Profile |
Thread Standard | Whitworth 55° |
Threading Location | Internal |
UNSPSC Code | 23242105 |