£33.09
Ex VAT
£39.71
Inc VAT
4 Variations Available
Product Details
Product Specification
IR/L Metric Internal Threading Inserts
IR/L - ground periphery and rake
IRB - with a chipformer and peripherally ground
IRM - with a chipformer
Grade: IC250
For high loads and medium to high cutting speed.
ISO Range - P/M/K: (P15-P35)(M20-M40)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 15.88 |
Insert Length | 27mm |
Insert Size | 27 |
Insert Type | Laydown |
ISO Category Grade | M P |
ISO Cut | M20 to M40 P15 to P35 |
ISO Designation | 27IR 6.00 ISO |
Manufacturer Grade | IC250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 2.5mm |
Thread Height Difference | 1.8mm |
Thread Pitch | 6 |
Thread Profile Type | Full Profile |
Thread Standard | ISO Metric |
Threading Location | Internal |
UNSPSC Code | 23242105 |