£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
This double-sided 55° rhombic insert is ideal for finish turning of stainless and low carbon steel. It has numerous benefits, including a positive rake angle and low cutting forces, which provide consistently great performance and a long product lifespan.
Features and Benefits
• Positive rake angle
• Low cutting force
• Long product lifespan
• Rhombic insert
Typical Applications
• Finish turning
• Stainless steel
• Low carbon steel
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.52 |
Insert Style | DNMG |
ISO Category Grade | M |
ISO Designation | 13399 |
Manufacturer Grade | IC6015 |
Material Application | Stainless Steel |
MFR Part No. | 5567861 |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |