Iscar

IR/L National Pipe Taper (NPT) Internal Threading Inserts Grade IC908

4 Variations

IR/L National Pipe Taper (NPT) Internal Threading Inserts

IR/L - ground periphery and rake
IRB - with a chipformer and peripherally ground
IRM - with a chipformer.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2