£17.69
Ex VAT
£21.23
Inc VAT
6 Variations Available
Product Details
Product Specification
LT - ER/L UN External Threading Inserts
Insert Grade - KC5025
(P20-30)(M20-30)(K20-30)(N20-30)(S20-30)
An advanced PVD-AlTiN-coated grade with a tough, ultra-fine-grain unalloyed substrate. For general-purpose machining of most steels, stainless steels, high-temp alloys, titanium, irons, and non-ferrous materials. Speeds may vary from low to medium and will handle interruptions and high feed rates.
Attribute | Value |
---|---|
Brand | Kennametal |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Insert Length | 16mm |
Insert Size | 16 |
Insert Type | Laydown |
ISO Category Grade | K M N P S |
ISO Cut | K20 to K30 M20 to M30 N20 to N30 P20 to P30 S20 to S30 |
ISO Designation | LT16ER 16UN |
Manufacturer Grade | KC5025 |
Material | Carbide |
Material Application | High-Temperature Alloys Non-Ferrous Metal Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 1.1mm |
Teeth per Inch | 16TPI |
Thread Height Difference | 0.9mm |
Thread Profile Type | Full Profile |
Thread Standard | UN |
Threading Location | External |
UNSPSC Code | 23242105 |