£17.69
Ex VAT
£21.23
Inc VAT
4 Variations Available
Product Details
Product Specification
LT - ER/L Metric External Threading Inserts
Insert Grade KC5010
(P10-P20)(M10-M20)(K10-K20)(N10-N20)(S10-S20) An advanced PVD AlTiN coating over a very deformation-resistant unalloyed carbide substrate. The new and improved coating enables speeds to be increased by 50-100%.
The KC5010 grade is ideal for finishing to general machining of most workpiece materials at higher speeds. Excellent for machining most steels, stainless steels, cast irons, non-ferrous materials, and super alloys under stable conditions. It also performs well machining hardened and short chipping materials.
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 21010901 |
Insert Size | 16 |
Insert Style | 16ER |
Manufacturer Grade | KC5010 |
Material | Carbide |
Teeth per Inch | naTPI |
Thread Pitch | 1.50 |
Thread Standard | ISO |
UNSPSC Code | 23242105 |