£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
N123E2 CoroCutⓇ 1-2 Profiling Inserts Grade 2135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Cutting Direction | Neutral |
Depth of Cut | 19.2mm |
ECLASS Code | 21010901 |
Insert Length | 20.05mm |
ISO Category Grade | K M P S |
ISO Designation | N123E2-0200-RO |
Manufacturer Grade | GC2135 |
Milling Application | Finishing Profiling |
UNSPSC Code | 23242105 |