Iscar

PICCO R050.4-10 INSERT GRADE IC228

SKU:

ISC1154680P

MPN:

6402309

£22.49

Ex VAT

£26.99

Inc VAT

IN STOCK (1)

    Product Details

    PICCO R 050.20: Inserts for internal turning and chamfering next to the bottom of blind holes


    Grade : IC908
    A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
    ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
    ISO Range - H/S/N: (H10-H20)(S10-S25)
    Grade or Coating Type: PVD
    Coating Layers: TiAlN


    IC228 PVD COATED (P30-P50 K25-K40) For alloy steels, aluminum alloys, austenitic stainless steel, carbon steel, cast steel, copper alloys and Exotic alloys. Suitable for roughing and semi-roughing in low speed / high feed and interrupted cut conditions. High resistance to mechanical & thermal shock.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Manufacturer Grade

    IC228

    UNSPSC Code

    23242105