£18.49
Ex VAT
£22.19
Inc VAT
21 Variations Available
Product Details
Product Specification
R166.0L T-Max® U-Lock Inserts Grade 1020
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 11 |
Insert Style | R166 |
Manufacturer Grade | 1020 |
Material | Carbide |
Teeth per Inch | 0.50TPI |
Thread Pitch | 0.50 |
Thread Standard | Metric 60° |
UNSPSC Code | 23242105 |