SKU:
SNK1215644Y
MPN:
5741971
£20.09
Ex VAT
£24.11
Inc VAT
21 Variations Available
Product Details
Product Specification
R166.0L T-Max® U-Lock Inserts Grade 1020
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiN |
Inscribed Circle | 6.35 |
Insert Length | 11mm |
Insert Size | 11 |
Insert Type | Laydown |
ISO Category Grade | H K M N P S |
ISO Cut | H20 K15 M20 N25 P20 S20 |
ISO Designation | R166.0L-11MM01-100 |
Manufacturer Grade | 1020 |
Material | Carbide |
Number of Cutting Points | 3 |
Teeth per Inch | naTPI |
Thickness | 3.175mm |
Thread Height Difference | 0.06mm |
Thread Pitch | 1 |
Thread Profile Type | Full Profile |
Thread Standard | ISO Metric |
Threading Location | Internal |
UNSPSC Code | 23242105 |