£18.49
Ex VAT
£22.19
Inc VAT
21 Variations Available
Product Details
Product Specification
R166.0L T-Max® U-Lock Inserts Grade 1020
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35 |
Insert Length | 11mm |
Insert Size | 11 |
Insert Type | Laydown |
ISO Category Grade | K M P S |
ISO Designation | R166.0L-11UN01-200 |
Manufacturer Grade | 1020 |
Material | Carbide |
Number of Cutting Points | 3 |
Teeth per Inch | 20TPI |
Thread Height Difference | 0.07mm |
Thread Profile Type | Full Profile |
Thread Standard | UN |
Threading Location | Internal |
UNSPSC Code | 23242105 |