noscriptAtlas Workholders H217-FA 'U' BAR ADJUSTABLE HORIZONTAL CLAMP 4432220K | Cromwell Tools

Atlas Workholders

H217-FA 'U' BAR ADJUSTABLE HORIZONTAL CLAMP

SKU:

ATL4432220K

MPN:

4432220K

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (50+)

    Product Details

    With a low profile design suitable for use in applications requiring increased access to the actual workpiece. Available in eight sizes for general application in areas where a lower profile is required. Force applied downwards 90° to bar.


    Product Specification
    Attribute
    Value

    Bar Movement

    65°

    Brand

    Atlas Workholders

    Clamp Type

    Flanged

    EAN

    5036140075665

    ECLASS Code

    21020501

    Handle Movement

    90°

    Length

    168mm

    MFR Part No.

    PC-225-D

    Supplied With

    Tipped Spindle (M8) and Flanged Washers

    Type

    Industrial Clamp

    UNSPSC Code

    27112132

    Width

    35mm