£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Arm: Solid with spindle retainer supplied loose for welding in the desired position.
Base: Flanged.
Nominal Holding Force: 770 lbs
Weight: 1lb 11oz
Supplied complete with:
MB1080 Setscrew & nuts.
R/10 spindle retainer.
Attribute | Value |
---|---|
Brand | Brauer |
Clamp Type | Flanged |
ECLASS Code | 21020501 |
Height | 91mm |
Length | 279mm |
Nominal Holding Force | 350daN |
Style | Flanged Base Solid Arm |
Supplied With | MB1080 Setscrew & Nuts R/10 Spindle Retainer |
Type | Manual Clamp |
UNSPSC Code | 27112132 |
Weight | 0.9kg |
Width | 59mm |