£42.49
Ex VAT
£50.99
Inc VAT
10 Variations Available
Product Details
Product Specification
These horizontal industrial clamps are made from zinc-plated passivated steel, with rivets of stainless steel. The rivets harden with use, and the PVC orange handled grips are comfortable and cushioned, ensuring ease of use during extended periods.
Features and Benefits
• Manufactured with zinc-plated passivated steel for good durability
• Stainless steel rivets harden with use
• Orange handled grips are cushioned and comfortable
• Supplied with spindle, nuts and flanged washers
Typical Applications
• Holding objects or workpieces in place while working on it
Attribute | Value |
---|---|
Brand | Brauer |
Clamp Type | Flanged |
ECLASS Code | 21020501 |
Handle Movement | 75° |
Height | 110mm |
Length | 305mm |
MFR Part No. | H450/2B |
Nominal Holding Force | 450daN |
Style | Flanged Base Adjustable Arm |
Supplied With | FW12/23 Flanged Washers MB12100 Setscrew & Nuts |
Type | Manual Clamp |
UNSPSC Code | 27112132 |
Weight | 1.6kg |
Width | 67mm |