noscriptBrauer H75/2B HORIZONTAL TOGGLE CLAMP H75/2B | Cromwell Tools

Brauer

H75/2B HORIZONTAL TOGGLE CLAMP

SKU:

BRA4101121B

MPN:

H75/2B

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (34)

    Product Details

    These horizontal industrial clamps are made from zinc-plated passivated steel, with rivets of stainless steel. The rivets harden with use, and the PVC orange handled grips are comfortable and cushioned, ensuring ease of use during extended periods.


    Features and Benefits
    • Manufactured with zinc-plated passivated steel for good durability
    • Stainless steel rivets harden with use
    • Orange handled grips are cushioned and comfortable
    • Supplied with spindle, nuts and flanged washers


    Typical Applications
    • Holding objects or workpieces in place while working on it


    Product Specification
    Attribute
    Value

    Brand

    Brauer

    Clamp Type

    Flanged

    ECLASS Code

    21020501

    Handle Movement

    75°

    Height

    36mm

    Length

    116mm

    MFR Part No.

    H75/2B

    Nominal Holding Force

    75daN

    Style

    Flanged Base Adjustable Arm

    Supplied With

    FW05/10 Flanged Washers MB0535 Setscrew & Nuts NC/05 Neoprene Cover

    Type

    Manual Clamp

    UNSPSC Code

    27112132

    Weight

    0.1kg

    Width

    27mm