£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
MS0650
Range:Toggle Clamps
Category:Manual Toggle Clamps
Group:Accessories
Style:Swivel Foot Spindles
Attribute | Value |
---|---|
Brand | Brauer |
ECLASS Code | 21020501 |
Length | 50mm |
Style | Swivel Foot Spindles |
Type | Manual Clamp |
UNSPSC Code | 27112132 |