£30.49
Ex VAT
£36.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Features: Comfortable, cushioned PVC orange handle grips. With flanged base and fixed position spindle.
Specification: The main components are of zinc plated and passivated steel. Rivets are of stainless steel, which burnishes and work-hardens with use.
All clamps are supplied with mounting nut and lock nut.
Attribute | Value |
---|---|
Brand | Brauer |
Clamp Type | Nose or flange mounting |
ECLASS Code | 21020501 |
Handle Movement | 190° |
Height | 96mm |
Length | 68mm |
MFR Part No. | P100 |
Nominal Holding Force | 100daN |
Style | Steel Push-Pull Clamps |
Supplied With | MB0625 Setscrew & Nut Mounting Bracket & Locknut |
Type | Manual Clamp |
UNSPSC Code | 27112132 |
Weight | 0.15kg |
Width | 44mm |