£58.99
Ex VAT
£70.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Features: These clamps are of exceptionally robust construction featuring cast and machined handles and bases. Clamps are designed with a low plunger height and with the mechanism guarded within the base to avoid finger traps.
Specification: The bases of all models are machined S.G. iron castings. The plungers are of steel, and their precision ground diameter runs in a close-tolerance hole in the base casting. Handle movement 185°.
All axles are of hardened steel and run in either the S.G. iron of the handle, or in the close-toleranced holes of hardened parts. All models are supplied with a steel set screw.
Attribute | Value |
---|---|
Brand | Brauer |
Clamp Type | Body Mounting |
ECLASS Code | 21020501 |
Handle Movement | 185° |
Height | 88mm |
Length | 190mm |
MFR Part No. | P1200 |
Nominal Holding Force | 1200daN |
Style | Heavy-Duty Push-Pull Clamps |
Supplied With | MB1050 Setscrew & Nut |
Type | Manual Clamp |
UNSPSC Code | 27112132 |
Weight | 1.35kg |
Width | 58mm |